AirScrewdriver, 1/4in, FNPT, Pistol-Grip

  • Mfr # 41PA8TPQ4
  • Zoro # G3781957
product price: 
$
2,372.99
/ea
Free Shipping & Returns

Key Features

Item - Air Screwdrivers
Air Screwdriver
Body Style - Air Tools
Pistol
Torque Range Soft Draw
15 to 40 in-lb
Max. Torque
100 in-lb
Clutch Type - Air Screwdriver
Adjustable Shut-Off
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
41PA8TPQ4
Zoro #
G3781957
UPC #
00663023012056
Country of Origin
Multiple
Item - Air Screwdrivers
Air Screwdriver
Body Style - Air Tools
Pistol
Torque Range Soft Draw
15 to 40 in-lb
Max. Torque
100 in-lb
Clutch Type - Air Screwdriver
Adjustable Shut-Off
Throttle Type - Air Screwdrivers
Trigger
Free Speed
800 RPM
Duty Cycle - Air Tools
Industrial Duty
Air Inlet
1/4 in NPT
Item
Air Screwdriver
Throttle Type
Trigger and Push to Start
Duty
Industrial
Required Pressure
90 psi
Hex Bit
1/4 in
Handle Type
Pistol-Grip
Average CFM @ 15 Second Run Time
7.00
CFM @ Full Load
28.0
Shank Style
Hex
Operation
Reversible
SAE or Metric
SAE
Clutch Type
Adjustable Shut-Off
Variable Speed
Yes
Power Source
Air-Powered
Side to Center
0.9 in
Torque Range
3 in-lb to 100 in-lb
Air Consumption
28 cfm
Min. Torque
3 in-lb
Duty Rating
Industrial Duty
Reversible
Yes
Tool Weight
3.1 lb
Number of Speed Settings
1
Housing Material
Aluminum
Vibration Level
2.5 m/sq sec
Application
Everyday Jobs
Handle Material
Rubber
Clutch Setting Location
Internal
Air Pressure
90 psi
Noise Level
78 dB
Exhaust Location
Rear
Frequency of Use
Frequent Maintenance to Heavy Production
Torque - Maximum
100 in-lb
Tool Life
Ultra Durable
Torque - Minimum
3 in-lb
Air Inlet Type
NPT
Power Source - TS Only
Air-Powered
Power Source - old
Air-Powered

Dimensions

Shank Size
1/4"
Min. Hose Size
5/16 in
Overall Length
9 3/4 in
Overall Height
2 3/8 in
Overall Width
3 1/4 in
Drive Size
1/4 in
Hose Size - Minimum
5/16 in
Air Inlet Connection Size
1/4 in
Wire Rope Length
9 3/4 in
Length
9 3/4 in

Description

Screwdriver, Pistol Body Style - Air Tools, Torque Range Soft Draw 15 to 40 in-lb, Max. Torque 100 in-lb, Clutch Type - Air Screwdriver Adjustable Shut-Off, Trigger Throttle Type - Air Screwdrivers, Free Speed 800 RPM, Industrial Duty Duty Cycle - Air Tools, 7.00 Average CFM @ 15 Second Run Time, 28.0 CFM @ Full Load, Required Pressure 90 psi, Min. Hose Size 5/16 in, Overall Length 9 3/4 in, Hex Bit 1/4 in, Reversible Operation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews