Shop INGERSOLL-RAND

Angle Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 13,500 RPM, 1.0 hp

  • Mfr # M2L135RP64

  • Zoro # G1584521


product price:  $1,359.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12 13/32 in
Air Inlet
3/8 in NPT Female
Horsepower
1 hp
Free Speed
13,500 RPM
Max. Speed
13,500 RPM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M2L135RP64
Zoro #
G1584521
UPC #
663024008768
Country of Origin
United States

Dimensions

Overall Length
12 13/32 in
Min. Hose Size
3/8 in
Air Inlet Connection Size
3/8 in
Wheel Diameter
4 in
Spindle Thread Size
3/8"-24

Details

Item
Air Angle Grinder
Air Inlet
3/8 in NPT Female
Horsepower
1 hp
Free Speed
13,500 RPM
Max. Speed
13,500 RPM
Grinder Type
Angle
Includes
Piped Exhaust, Side Handle, Wrenches
Housing Material
Steel
Handle Material
Glass Reinforced Nylon
Variable Speed
Yes
Duty
Heavy Duty
Throttle
Safety Lever
Grinder Orientation
Angle
Lock
Yes
CFM @ Full Load
40.0
Lever Type
Safety Lever
Tool Weight
4.6 lb
Reach
Extended Reach
Head Type
Standard Head
Exhaust Location
Rear
Accessory Free Tool Change
Yes
Air Inlet Gender
Female
Air Consumption
22 cfm
Air Pressure
96 psi
Tether Style
Not Tether Capable
Vibration Level
4.4 m/sq sec
Grip Style
Barrel Grip
Air Inlet Type
NPT
Grip Material
Nylon
For Wheel Type
Type 27
Power Source
Air Powered
Number of Speed Settings
1
Throttle Type
Lever
Standards
EN ISO 11148-7, EN ISO 15744, EN ISO 28927-1, EN ISO 28927-4
Kit Contents
(1) Bare Tool
Guard Adjustment
Tooled Adjustable
Switch Type
Lever
Anti-Restart Technology
No
Switch Location
Top

Description

Angle Grinder, Wheel Diameter 4 in, Horsepower 1 hp, For Wheel Type Type 27, Max. Speed 13,500 RPM, Air Inlet 3/8 in NPT Female, Air Inlet Connection Size 3/8 in, Air Inlet Gender Female, Air Inlet Type NPT, Lever Type Safety Lever, Spindle Thread Size 3/8 In.-24, Reach Extended Reach, Duty Heavy Duty, Variable Speed Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.