Shop PFERD
See all product information
Straight Air Grinder, PGAS 3/380 E-HV, throttle lever, rear exhaust, 38,000 RPM
Mfr # 90043
Zoro # G515554668
product price:Â $1,279.99
/ea
Free Shipping & Returns
Key Features
Overall Length
8.66 in
Free Speed
38,000 rpm
Grinder Type
Straight
Width
1.54 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 90043
- Zoro #
- G515554668
- UPC #
- 97758900430
- Country of Origin
- Germany
Dimensions
- Overall Length
- 8.66 in
- Width
- 1.54 in
Details
- Free Speed
- 38,000 rpm
- Grinder Type
- Straight
Description
The drive is equipped with a collet mounting for mounted products. The exhaust air flow of the air grinder is at the back. 1 m exhaust hose and 2.5 m air supply hose with 1/4 male threaded connection and threaded quick coupling STGI, 6 mm collet, 2 keys.
- No dust turbulence on the workpiece side.
- Safe working using dead man's switch.
- The elastically mounted spindle enables vibration-low working.
- The compact design enables good accessibility.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.