Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Angle Grinder, 1 Wheel

  • Mfr # G1H200RH63

  • Zoro # G6255151


product price: $791.99
/ea
Free Shipping & Returns

Key Features

Air Inlet
1/4 in NPT
Max. Speed
20,000 RPM
Grinder Orientation
Angle
Min. Hose Size
5/16 in
Number of Speed Settings
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G1H200RH63
Zoro #
G6255151
UPC #
-
Country of Origin
United States

Dimensions

Min. Hose Size
5/16 in
Air Inlet Connection Size
1/4 in
Wheel Diameter
3 in

Details

Item
Angle Grinder
Air Inlet
1/4 in NPT
Max. Speed
20,000 RPM
Grinder Orientation
Angle
Number of Speed Settings
1
Power Source
Air Powered
Standards
EN ISO 28927-1, EN ISO 28927-4, EN ISO 15744, EN ISO 11148-7
For Wheel Type
Type 1
Air Inlet Type
NPT
Vibration Level
10.7 m/sq sec
Horsepower
0.4 HP
Free Speed
20,000 RPM
Grinder Type
Angle

Description

Air Angle Grinder, Wheel Diameter 3 in, Horsepower 0.4 hp, For Wheel Type Type 1, Max. Speed 20,000 RPM, Air Inlet 1/4 in NPT, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Spindle Thread Size 3/8 In.-24

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.