Shop INGERSOLL-RAND
See all product information
Create Account
Asphalt Cutter Steel 12"L Hex 1-1/8" x 6
- Mfr # 50185982
- Zoro # G823396844
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Point Type
Asphalt Cutter
Tip Width
5 in
Material
Steel
Collar Type
Round
Shank Shape
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50185982
- Zoro #
- G823396844
- UPC #
- 0663023166179
- Country of Origin
- China
- Point Type
- Asphalt Cutter
- Material
- Steel
- Item
- Asphalt Cutter Steel 12"L Hex 1-1/8" x 6" Shank
- Collar Type
- Round
- Shank Shape
- Hex
- Includes
- (5) Asphalt Cutter Steels
- Compatible Product Type
- Pavement Breaker
- Cutting Application
- Cutting, Surface Removal
- Compatible Manufacturer Part Number
- MX60A, MX90A, PB50A
- Construction
- Shank Only
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Tip Width
- 5 in
- Overall Length
- 18 in
- Shank Size
- 6 in
- Wire Rope Length
- 18 in
- Length
- 18 in
Description
Asphalt Cutter Steel 12 In.L Hex 1-1/8 In. x 6 In. Shank, Non-Sparking No, Shank Shape Hex, Shank Size 6 in, Shank Design Not Applicable, Overall Length 18 in, Material Steel, Point Type Asphalt Cutter, Cutting Application Cutting, Surface Removal, Includes (5) Asphalt Cutter Steels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.