Shop INGERSOLL-RAND
See all product information
Create Account
Moil Point Steel 36" Hex 1" x 4-1/4" Sha
- Mfr # 45512563
- Zoro # G423396978
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Compatible Manufacturer Part Number
93A1, 93LA1, 95A1, 95LA1
Cutting Application
Demolition, Digging
Shank Shape
Hex
Construction
Shank Only
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 45512563
- Zoro #
- G423396978
- UPC #
- 0663023015699
- Country of Origin
- United States
- Compatible Manufacturer Part Number
- 93A1, 93LA1, 95A1, 95LA1
- Cutting Application
- Demolition, Digging
- Shank Shape
- Hex
- Construction
- Shank Only
- Material
- Steel
- Collar Type
- Round
- Compatible Product Type
- Digger
- Point Type
- Moil/Bull Point
- Item
- Moil Point Steel 36" Hex 1" x 4-1/4" Shank
- Includes
- (1) Moil Point Steel
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Overall Length
- 40 1/4 in
- Shank Size
- 4.3 in
- Wire Rope Length
- 40 1/4 in
- Length
- 40 1/4 in
Description
Moil Point Steel 36 In. Hex 1 In. x 4-1/4 In. Shank, Non-Sparking No, Shank Shape Hex, Shank Size 4.3 in, Shank Design Not Applicable, Overall Length 40 1/4 in, Material Steel, Point Type Moil/Bull Point, Cutting Application Demolition, Digging, Includes (1) Moil Point Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.