Zoro Homepage

Ball, 5" x 3" x 0.38"

  • Mfr # 116-50

  • Zoro # G202666810


product price: $7.99
/ea

Key Features

For Use With
115, 116, 117 Series Air Percussive Hammer
Size
5 x 3 x 0.38 in
Material
Not Available
Includes
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116-50
Zoro #
G202666810
UPC #
00663023049151
Country of Origin
Taiwan, Province of China

Dimensions

Size
5 x 3 x 0.38 in

Details

Item
Ball
For Use With
115, 116, 117 Series Air Percussive Hammer
Material
Not Available
Includes
Ball

Description

Ball, Size 5 x 3 x 0.38 in, Not Available, Includes Ball, For Use With 115, 116, 117 Series Air Percussive Hammer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.