Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery 20V 5.0 Amp

  • Mfr # IRBL2022

  • Zoro # G509756795


product price: $355.99
/ea
Free Shipping & Returns

Key Features

Battery Capacity
5 Ah
Voltage
20V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IRBL2022
Zoro #
G509756795
UPC #
-
Country of Origin
Unknown

Details

Item
Lithium Ion Battery
Battery Capacity
5 Ah
Voltage
20V DC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.