Shop GENIUS TOOLS
Create Account
3/4inDr. Super Duty Lightweight Air Impact Wrench
- Mfr # 600850
- Zoro # G823580557
product price:Â
$
463.93
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 600850
- Zoro #
- G823580557
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Air Impact Wrench 3/4 Inch Drive 850 ft-lbs High Torque Heavy Duty - 600850 Professional Pneumatic Impact Wrench Built for professional technicians, this 3/4in drive air impact wrench delivers up to 850 ft-lb (1,152 Nm) of torque using a twin hammer mechanism. It's designed for heavy-duty fastening and removal work where consistent power and control matter. It operates at 90 psig / 620 kPa, reaches 7,500 rpm free speed, and uses a 1/4in air inlet with a minimum 3/8in (10 mm) hose size. Forward/reverse switching and a trigger-style control support secure, straightforward operation. Key Benefits 850 ft-lb (1,152 Nm) max torque for stubborn fasteners and bolts. Twin hammer mechanism supports strong impact delivery and long-term durability. Runs at 90 psig / 620 kPa for consistent pneumatic performance. 7,500 rpm free speed helps reduce time spent on repetitive fastening. 1/4in air inlet fits common shop air setups and couplers. Requires only a 3/8in (10 mm) minimum hose size for proper airflow. Forward/reverse switch and trigger control improve handling and work security. SKU: 600850.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.