Zoro Homepage

Electric Air Compressor, 5 hp, 2 Stage

  • Mfr # 2475N5-P-200-3

  • Zoro # G3509405


product price: $5,159.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Tank Size
80 gal.
Phase
Three
HP
5
Voltage
200
Tank Type
Vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2475N5-P-200-3
Zoro #
G3509405
UPC #
094705248157
Country of Origin
Mexico

Dimensions

Tank Size
80 gal.
Overall Height
70.12 in
Overall Length
38.12 in
Overall Width
24 in
Tank Size - Air Compressor
80 gal
Inlet Size
3/4 in
Air Tank Size
80 gal
Outlet Size
3/4 in

Details

Phase
Three
HP
5
Voltage
200
Tank Type
Vertical
Max. Pressure
175 psi
Includes
Air Cooled Aftercooler, Electronic Drain Valve, Low Oil Protection Switch, Motor Starter, Pressure Gauge, Pressure Safety Valve
Compressor Type
Tank Mounted
Free Air CFM @ Max. Pressure
16.8
Lubrication Type
Splash Lubricated
Motor Type
Open Dripproof
Compressor Package Type
Fully Packaged
Standards
ASME Approved, California Code, CSA
Pump Oil Capacity
41.6 fl oz
Finish
Powder Coated
(F)NPT Outlet
3/4 in
Input Voltage - Air Compressor
200V AC
Phase - Electrical
3
Amps
14.4
ASME Tank
Yes
Item
Electric Air Compressor
On Pressure Switch Setting
135 psi
Hz
60
dBA @ 3 Feet
79.4
Enclosure
NEMA 1
Off Pressure Switch Setting
175 psi
Number of Stages - Air Compressor
2
Pump RPM
1,040
Max. Pressure - Air Compressor
175 psi
Pump Location - Air Compressor
Tank Mounted
Control
Pressure Switch
Free Air CFM @ Max. Pressure - Air Compressor
16.8
Cylinder Material
Cast Iron
Tank Style - Air Compressor
Vertical
Style - Air Compressor
Simplex
Lubrication Type - Air compressor
Splash Lubricated
Number of Stages
2
HP - Air Compressor
5.0 hp
Item - Air Compressor
Stationary Air Compressor
Pump Type
Reciprocating
Duty Cycle
Continuous
Pump Style
Simplex
Output Power
5 hp
Frequency
60 Hz
Outlet Gender
Female
Pump Location
Top Mount
Free Air Flow Rate @ Maximum Pressure
16.8 cfm
Enclosure Rating
NEMA 1
Enclosure Type
Open Dripproof
Input Voltage
200V AC
Control Type
Pressure Switch
Sound Level
79.4 dBA
Outlet Type
NPT
Current Rating
14.4 A
Maximum Operating Pressure
175 psi
Air Tank Style
Vertical
Life Expectancy
15,000 hr
Maximum Speed
1,040 RPM
Type
Fully Packaged, Splash Lubricated

Description

Electric Air Compressor, Lubrication Type Splash Lubricated, Air Tank Style Vertical, Number of Stages 2, Output Power 5 hp, Free Air Flow Rate @ Maximum Pressure 16.8 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 80 gal, Input Voltage 200V AC, Phase Three, Frequency 60 Hz, Compressor Package Type Fully Packaged, Pump Style Simplex, Pump Type Reciprocating, Pump Location Top Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.