Shop INGERSOLL-RAND
See all product information
Create Account
Narrow Chisel Steel 18"L Hex 7/8" x 3-1/
- Mfr # 50199215
- Zoro # G023396866
product price:Â
$
44.15
/ea
Key Features
Compatible Manufacturer Part Number
93A1, 93LA1, 95A1, 95LA1
Point Type
Flat Chisel
Collar Type
Round
Construction
Shank Only
Compatible Product Type
Digger
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50199215
- Zoro #
- G023396866
- UPC #
- 3663836070684
- Country of Origin
- United States
Dimensions
- Overall Length
- 21 1/4 in
- Tip Width
- 1 in
- Shank Size
- 3.3 in
- Wire Rope Length
- 21 1/4 in
- Length
- 21 1/4 in
Details
- Item
- Narrow Chisel Steel 18"L Hex 7/8" x 3-1/4" Shank
- Compatible Manufacturer Part Number
- 93A1, 93LA1, 95A1, 95LA1
- Point Type
- Flat Chisel
- Collar Type
- Round
- Construction
- Shank Only
- Compatible Product Type
- Digger
- Material
- Steel
- Cutting Application
- Demolition, Digging
- Includes
- (10) Chisel Steels
- Shank Shape
- Hex
- Shell Material
- Steel
Description
Narrow Chisel Steel 18 In.L Hex 7/8 In. x 3-1/4 In. Shank, Non-Sparking No, Shank Shape Hex, Shank Size 3.3 in, Shank Design Not Applicable, Overall Length 21 1/4 in, Material Steel, Point Type Flat Chisel, Cutting Application Demolition, Digging, Includes (10) Chisel Steels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.