Shop INGERSOLL-RAND
See all product information
Create Account
Chisel Steel 18"L Hex 1" x 4-1/4" Shank
- Mfr # 50195338
- Zoro # G423396848
product price:Â
$
98.95
/ea
Key Features
Construction
Shank Only
Overall Length
22 1/4 in
Shank Shape
Hex
Compatible Product Type
Pavement Breaker
Collar Type
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50195338
- Zoro #
- G423396848
- UPC #
- 3663836070844
- Country of Origin
- China
- Construction
- Shank Only
- Shank Shape
- Hex
- Compatible Product Type
- Pavement Breaker
- Collar Type
- Round
- Point Type
- Scaling Chisel
- Material
- Steel
- Compatible Manufacturer Part Number
- PB35A
- Includes
- (10) Chisel Steels
- Item
- Chisel Steel 18"L Hex 1" x 4-1/4" Shank
- Cutting Application
- Cutting, Demolition
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Overall Length
- 22 1/4 in
- Tip Width
- 3 in
- Shank Size
- 4.3 in
- Wire Rope Length
- 22 1/4 in
- Length
- 22 1/4 in
Description
Chisel Steel 18 In.L Hex 1 In. x 4-1/4 In. Shank, Non-Sparking No, Shank Shape Hex, Shank Size 4.3 in, Shank Design Not Applicable, Overall Length 22 1/4 in, Material Steel, Point Type Scaling Chisel, Cutting Application Cutting, Demolition, Includes (10) Chisel Steels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.