Shop INGERSOLL-RAND
See all product information
Create Account
Scaling Chipping Hammer Chisel Steel 9"L
- Mfr # HH1-323-9
- Zoro # G323396993
product price:Â
$
26.15
/ea
Key Features
Compatible Product Type
Chipping Hammer
Collar Type
Oval
Compatible Manufacturer Part Number
1A2SA, 2A2SA, 2DA2SA, 3A2SA, 3DA2SA, 4A2SA, 4DA2SA
Construction
Shank Only
Point Type
Scaling Chisel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HH1-323-9
- Zoro #
- G323396993
- UPC #
- 0663023037578
- Country of Origin
- China
- Compatible Product Type
- Chipping Hammer
- Collar Type
- Oval
- Compatible Manufacturer Part Number
- 1A2SA, 2A2SA, 2DA2SA, 3A2SA, 3DA2SA, 4A2SA, 4DA2SA
- Construction
- Shank Only
- Point Type
- Scaling Chisel
- Shank Shape
- Round
- Item
- Scaling Chipping Hammer Chisel Steel 9"L Round Shank Oval Collar
- Cutting Application
- Chipping, Demolition
- Material
- Steel
- Includes
- (1) Scaling Chisel Steel
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Shank Size
- 0.7 in
- Tip Width
- 2 in
- Overall Length
- 9 in
- Wire Rope Length
- 9 in
- Length
- 9 in
Description
Scaling Chipping Hammer Chisel Steel 9 In.L Round Shank Oval Collar, Non-Sparking No, Shank Shape Round, Shank Size 0.7 in, Shank Design Not Applicable, Overall Length 9 in, Material Steel, Point Type Scaling Chisel, Cutting Application Chipping, Demolition, Includes (1) Scaling Chisel Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.