Zoro Homepage

IMPACT WR 1/2" W/2" EXT ANVIL

  • Mfr # IR231HA-2

  • Zoro # G702121574


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Free Speed
8000 RPM
Air Inlet
1/4 in NPT
Handle Type
Pistol Grip
Overall Length
9.1 in
Width
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR231HA-2
Zoro #
G702121574
UPC #
663023016337
Country of Origin
China

Dimensions

Overall Length
9.1 in
Width
2-3/4 in
Height
7.9 in
Drive Size - Air Tools
1/2 in
Anvil Length - Air Impacts
2 in Extended
Min. Hose Size
3/8 in
Max Bolt Diameter
9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.