Shop INGERSOLL-RAND
See all product information
Create Account
Chisel Steel 18"L Hex 7/8" x 3-1/4" Shan
- Mfr # 50195296
- Zoro # G023396996
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Collar Type
Round
Compatible Manufacturer Part Number
93A1, 93LA1, 95A1, 95LA1
Shank Shape
Hex
Compatible Product Type
Digger
Cutting Application
Cutting, Demolition, Digging
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50195296
- Zoro #
- G023396996
- UPC #
- 3663836070868
- Country of Origin
- China
- Collar Type
- Round
- Compatible Manufacturer Part Number
- 93A1, 93LA1, 95A1, 95LA1
- Item
- Chisel Steel 18"L Hex 7/8" x 3-1/4" Shank
- Shank Shape
- Hex
- Compatible Product Type
- Digger
- Cutting Application
- Cutting, Demolition, Digging
- Point Type
- Scaling Chisel
- Material
- Steel
- Includes
- (5) Chisel Steels
- Construction
- Shank Only
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Tip Width
- 3 in
- Overall Length
- 21 1/4 in
- Shank Size
- 3.3 in
- Wire Rope Length
- 21 1/4 in
- Length
- 21 1/4 in
Description
Chisel Steel 18 In.L Hex 7/8 In. x 3-1/4 In. Shank, Non-Sparking No, Shank Shape Hex, Shank Size 3.3 in, Shank Design Not Applicable, Overall Length 21 1/4 in, Traction Material Steel, Point Type Scaling Chisel, Cutting Application Cutting, Demolition, Digging, Includes (5) Chisel Steels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.