Moil Point Steel 18" Hex 1-1/4" x 6" Sha
- Mfr # 50055698
- Zoro # G523396922
product price:Â
$
72.85
/ea
Key Features
Cutting Application
Demolition
Construction
Shank Only
Overall Length
24 in
Point Type
Moil/Bull Point
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50055698
- Zoro #
- G523396922
- UPC #
- 3663836070738
- Country of Origin
- United States
Dimensions
- Overall Length
- 24 in
- Shank Size
- 6 in
- Wire Rope Length
- 24 in
- Length
- 24 in
Details
- Cutting Application
- Demolition
- Construction
- Shank Only
- Point Type
- Moil/Bull Point
- Material
- Steel
- Shank Shape
- Hex
- Includes
- (10) Moil Point Steels
- Item
- Moil Point Steel 18" Hex 1-1/4" x 6" Shank
- Collar Type
- Round
- Compatible Product Type
- Pavement Breaker
- Compatible Manufacturer Part Number
- MX60B, MX90B
- Shell Material
- Steel
Description
Moil Point Steel 18 In. Hex 1-1/4 In. x 6 In. Shank, Non-Sparking No, Shank Shape Hex, Shank Size 6 in, Shank Design Not Applicable, Overall Length 24 in, Material Steel, Point Type Moil/Bull Point, Cutting Application Demolition, Includes (10) Moil Point Steels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.