Shop INGERSOLL-RAND
See all product information
Create Account
Chisel Steel 18"L Hex 1-1/4" x 6" Shank
- Mfr # 50193887
- Zoro # G823396875
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Point Type
Scaling Chisel
Compatible Manufacturer Part Number
MX60B, MX90B
Construction
Shank Only
Tip Width
3 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50193887
- Zoro #
- G823396875
- UPC #
- 3663836070691
- Country of Origin
- United States
- Point Type
- Scaling Chisel
- Item
- Chisel Steel 18"L Hex 1-1/4" x 6" Shank
- Compatible Manufacturer Part Number
- MX60B, MX90B
- Construction
- Shank Only
- Material
- Steel
- Collar Type
- Round
- Cutting Application
- Cutting, Demolition
- Compatible Product Type
- Pavement Breaker
- Shank Shape
- Hex
- Includes
- (5) Chisel Steels
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Tip Width
- 3 in
- Overall Length
- 24 in
- Shank Size
- 6 in
- Wire Rope Length
- 24 in
- Length
- 24 in
Description
Chisel Steel 18 In.L Hex 1-1/4 In. x 6 In. Shank, Non-Sparking No, Shank Shape Hex, Shank Size 6 in, Shank Design Not Applicable, Overall Length 24 in, Traction Material Steel, Point Type Scaling Chisel, Cutting Application Cutting, Demolition, Includes (5) Chisel Steels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.