Moil Point Steel 24" Round Shank Oval Co
- Mfr # HH1-215M-24
- Zoro # G123396889
product price:Â
$
56.69
/ea
Key Features
Overall Length
24 in
Shank Size
0.7 in
Cutting Application
Chipping, Demolition
Collar Type
Oval
Point Type
Moil/Bull Point
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HH1-215M-24
- Zoro #
- G123396889
- UPC #
- 0663023037509
- Country of Origin
- China
Dimensions
- Overall Length
- 24 in
- Shank Size
- 0.7 in
- Wire Rope Length
- 24 in
- Length
- 24 in
Details
- Cutting Application
- Chipping, Demolition
- Collar Type
- Oval
- Item
- Moil Point Steel 24" Round Shank Oval Collar
- Point Type
- Moil/Bull Point
- Shank Shape
- Round
- Construction
- Shank Only
- Compatible Manufacturer Part Number
- 1A2SA, 2A2SA, 2DA2SA, 3A2SA, 3DA2SA, 4A2SA, 4DA2SA
- Compatible Product Type
- Chipping Hammer
- Material
- Steel
- Includes
- (1) Moil Point Steel
- Shell Material
- Steel
Description
Moil Point Steel 24 In. Round Shank Oval Collar, Non-Sparking No, Shank Shape Round, Shank Size 0.7 in, Shank Design Not Applicable, Overall Length 24 in, Material Steel, Point Type Moil/Bull Point, Cutting Application Chipping, Demolition, Includes (1) Moil Point Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.