Asphalt Cutter Steel 12"L Hex 1-1/4" x 6
- Mfr # 50185990
- Zoro # G923396980
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
Includes
(5) Asphalt Cutter Steels
Collar Type
Round
Tip Width
5 in
Shank Shape
Hex
Compatible Product Type
Pavement Breaker
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50185990
- Zoro #
- G923396980
- UPC #
- 0663023037660
- Country of Origin
- United States
Dimensions
- Tip Width
- 5 in
- Overall Length
- 18 in
- Shank Size
- 6 in
- Wire Rope Length
- 18 in
- Length
- 18 in
Details
- Includes
- (5) Asphalt Cutter Steels
- Collar Type
- Round
- Shank Shape
- Hex
- Compatible Product Type
- Pavement Breaker
- Compatible Manufacturer Part Number
- MX60B, MX90B
- Cutting Application
- Cutting, Surface Removal
- Point Type
- Asphalt Cutter
- Material
- Steel
- Construction
- Shank Only
- Item
- Asphalt Cutter Steel 12"L Hex 1-1/4" x 6" Shank
- Shell Material
- Steel
Description
Asphalt Cutter Steel 12 In.L Hex 1-1/4 In. x 6 In. Shank, Non-Sparking No, Shank Shape Hex, Shank Size 6 in, Shank Design Not Applicable, Overall Length 18 in, Material Steel, Point Type Asphalt Cutter, Cutting Application Cutting, Surface Removal, Includes (5) Asphalt Cutter Steels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.