Shop INGERSOLL-RAND
See all product information
Create Account
Narrow Chisel Steel 36"L Hex 7/8" x 3-1/
- Mfr # 45510682
- Zoro # G423396862
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Tip Width
1 in
Point Type
Flat Chisel
Shank Shape
Hex
Construction
Shank Only
Compatible Manufacturer Part Number
93A1, 93LA1, 95A1, 95LA1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 45510682
- Zoro #
- G423396862
- UPC #
- 3663836070820
- Country of Origin
- China
- Point Type
- Flat Chisel
- Shank Shape
- Hex
- Construction
- Shank Only
- Compatible Manufacturer Part Number
- 93A1, 93LA1, 95A1, 95LA1
- Collar Type
- Round
- Material
- Steel
- Cutting Application
- Demolition, Digging
- Item
- Narrow Chisel Steel 36"L Hex 7/8" x 3-1/4" Shank
- Compatible Product Type
- Digger
- Includes
- (1) Narrow Chisel Steel
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Tip Width
- 1 in
- Overall Length
- 39 1/4 in
- Shank Size
- 3.3 in
- Wire Rope Length
- 39 1/4 in
- Length
- 39 1/4 in
Description
Narrow Chisel Steel 36 In.L Hex 7/8 In. x 3-1/4 In. Shank, Non-Sparking No, Shank Shape Hex, Shank Size 3.3 in, Shank Design Not Applicable, Overall Length 39 1/4 in, Material Steel, Point Type Flat Chisel, Cutting Application Demolition, Digging, Includes (1) Narrow Chisel Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.