Shop INGERSOLL-RAND
See all product information
Create Account
Flat Chipping Hammer Chisel Steel 36"L R
- Mfr # HH1-215F-36
- Zoro # G823396752
product price:Â
$
56.69
/ea
Key Features
Overall Length
36 in
Collar Type
Oval
Point Type
Flat Chisel
Material
Steel
Cutting Application
Chipping, Demolition
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HH1-215F-36
- Zoro #
- G823396752
- UPC #
- 0663023163666
- Country of Origin
- China
- Collar Type
- Oval
- Point Type
- Flat Chisel
- Material
- Steel
- Cutting Application
- Chipping, Demolition
- Compatible Product Type
- Chipping Hammer
- Construction
- Shank Only
- Shank Shape
- Round
- Item
- Flat Chipping Hammer Chisel Steel 36"L Round Shank Oval Collar
- Compatible Manufacturer Part Number
- 1A2SA, 2A2SA, 2DA2SA, 3A2SA, 3DA2SA, 4A2SA, 4DA2SA
- Includes
- (1) Flat Chisel
- Chisel Scaler Style
- Flat
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Overall Length
- 36 in
- Tip Width
- 1 in
- Shank Size
- 0.7 in
- Wire Rope Length
- 36 in
- Length
- 36 in
Description
Flat Chipping Hammer Chisel Steel 36 In.L Round Shank Oval Collar, Non-Sparking No, Shank Shape Round, Shank Size 0.7 in, Shank Design Not Applicable, Overall Length 36 in, Material Steel, Point Type Flat Chisel, Chisel Scaler Style Flat, Cutting Application Chipping, Demolition, Includes (1) Flat Chisel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.