Zoro Homepage

Pistol Grip Tool Holder, 1.1 to 2 In. D

  • Mfr # PTC040-1C

  • Zoro # G6833671


product price: $382.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Tool Dia. Range
1.1 in to 2 in
Overall Length
6 in
Overall Width
8 in
Overall Height
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTC040-1C
Zoro #
G6833671
UPC #
663023100210
Country of Origin
France

Dimensions

Tool Dia. Range
1.1 in to 2 in
Overall Length
6 in
Overall Width
8 in
Overall Height
3/4 in
Tool Diameter Range
1 1/8 in to 2 in

Details

Item
Pistol Grip Tool Holder
Material
Aluminum
For Use With
Mfr. No. QTA020, Mfr. No. QTA040

Description

Pistol Grip Tool Holder, For Use With Mfr. No. QTA020, Mfr. No. QTA040, Material Aluminum, Overall Length 6 in, Overall Width 8 in, Overall Height 3/4 in, Tool Diameter Range 1 1/8 in to 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.