Rivet Buster Steel
- Mfr # 9001-276-12
- Zoro # G623396976
product price:Â
$
35.15
/ea
Key Features
Compatible Product Type
Rivet Buster
Cutting Application
Demolition
Point Type
Flat Chisel
Shank Shape
Round
Overall Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9001-276-12
- Zoro #
- G623396976
- UPC #
- 0663023015729
- Country of Origin
- United States
Dimensions
- Overall Length
- 12 in
- Shank Size
- 0.9 in
- Wire Rope Length
- 12 in
- Length
- 12 in
Details
- Compatible Product Type
- Rivet Buster
- Cutting Application
- Demolition
- Point Type
- Flat Chisel
- Item
- Rivet Buster Steel
- Shank Shape
- Round
- Includes
- (15) Rivet Buster Chisel Steels
- Construction
- Shank Only
- Compatible Manufacturer Part Number
- 11001, 11001A, 8001A, 9001, 9001A
- Material
- Steel
- Chisel Scaler Style
- Flat
- Shell Material
- Steel
Description
Rivet Buster Steel, Non-Sparking No, Shank Shape Round, Shank Size 0.9 in, Shank Design Not Applicable, Overall Length 12 in, Material Steel, Point Type Flat Chisel, Chisel Scaler Style Flat, Cutting Application Demolition, Includes (15) Rivet Buster Chisel Steels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.