Shop INGERSOLL-RAND
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Rotary Air Compressor, 120 gal Air Tank
- Mfr # 47823439001
- Zoro # G923781649
product price:Â
$
24,423.99
/ea
Key Features
Overall Length
72.3 in
Output Power
18 kW
Air Tank Size
120 gal
Air Tank Style
Horizontal
Overall Depth
34.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 47823439001
- Zoro #
- G923781649
- UPC #
- 678384390019
- Country of Origin
- United States
- Item
- Rotary Air Compressor
- Output Power
- 18 kW
- Air Tank Style
- Horizontal
- Input Voltage
- 230V AC
- Sound Level
- 85 dB
- Free Air Flow Rate @ Maximum Pressure
- 96.8 cfm
- Maximum Operating Pressure
- 145 psi
- Pump Type
- Rotary
- Phase
- Three
Dimensions
- Overall Length
- 72.3 in
- Air Tank Size
- 120 gal
- Overall Depth
- 34.3 in
- Overall Height
- 71.7 in
- Wire Rope Length
- 72.3 in
- Length
- 72.3 in
Description
Rotary Air Compressor, Air Tank Style Horizontal, Output Power 18 kW, Free Air Flow Rate @ Maximum Pressure 96.8 cfm, Maximum Operating Pressure 145 psi, Air Tank Size 120 gal, Phase Three, Input Voltage 230V AC, Air Dryer Included No, Pump Type Rotary, Sound Level 85 dB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.