Shop INGERSOLL-RAND
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Rotary Air Compressor, 120 gal Air Tank
- Mfr # 47823474001
- Zoro # G423782191
product price:Â
$
27,032.99
/ea
Key Features
Overall Height
71.7 in
Phase
Three
Overall Depth
34.3 in
Air Tank Style
Horizontal
Sound Level
85 dB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 47823474001
- Zoro #
- G423782191
- UPC #
- 678384740012
- Country of Origin
- United States
- Item
- Rotary Air Compressor
- Phase
- Three
- Air Tank Style
- Horizontal
- Sound Level
- 85 dB
- Pump Type
- Rotary
- Output Power
- 22 kW
- Input Voltage
- 208V AC
- Maximum Operating Pressure
- 145 psi
- Free Air Flow Rate @ Maximum Pressure
- 111.3 cfm
Dimensions
- Overall Height
- 71.7 in
- Overall Depth
- 34.3 in
- Air Tank Size
- 120 gal
- Overall Length
- 72.3 in
- Wire Rope Length
- 72.3 in
- Length
- 72.3 in
Description
Rotary Air Compressor, Air Tank Style Horizontal, Output Power 22 kW, Free Air Flow Rate @ Maximum Pressure 111.3 cfm, Maximum Operating Pressure 145 psi, Air Tank Size 120 gal, Phase Three, Input Voltage 208V AC, Air Dryer Included No, Pump Type Rotary, Sound Level 85 dB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.