Rotary Air Compressor, 208V AC, 103 psi
- Mfr # 47823590001
- Zoro # G323782260
product price:Â
$
29,568.99
/ea
Key Features
Input Voltage
208V AC
Pump Type
Rotary
Sound Level
85 dB
Maximum Operating Pressure
103 psi
Overall Depth
34.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 47823590001
- Zoro #
- G323782260
- UPC #
- 678384900010
- Country of Origin
- United States
Dimensions
- Overall Depth
- 34.3 in
- Overall Height
- 45.7 in
- Overall Length
- 59.9 in
- Wire Rope Length
- 59.9 in
- Length
- 59.9 in
Details
- Item
- Rotary Air Compressor
- Input Voltage
- 208V AC
- Pump Type
- Rotary
- Sound Level
- 85 dB
- Maximum Operating Pressure
- 103 psi
- Output Power
- 22 kW
- Free Air Flow Rate @ Maximum Pressure
- 126 cfm
- Phase
- Three
Description
Rotary Air Compressor, Air Tank Style Not Applicable, Output Power 22 kW, Free Air Flow Rate @ Maximum Pressure 126 cfm, Maximum Operating Pressure 103 psi, Air Tank Size Not Applicable, Phase Three, Input Voltage 208V AC, Air Dryer Included Yes, Pump Type Rotary, Sound Level 85 dB
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.