Shop INGERSOLL-RAND
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Rotary Air Compressor, 240 gal Air Tank
- Mfr # 47823526001
- Zoro # G423781569
product price:Â
$
28,417.99
/ea
Key Features
Overall Depth
34.3 in
Output Power
15 kW
Pump Type
Rotary
Air Tank Size
240 gal
Phase
Three
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 47823526001
- Zoro #
- G423781569
- UPC #
- 678384260015
- Country of Origin
- United States
Dimensions
- Overall Depth
- 34.3 in
- Air Tank Size
- 240 gal
- Overall Height
- 78.4 in
- Overall Length
- 88.9 in
- Wire Rope Length
- 88.9 in
- Length
- 88.9 in
Details
- Item
- Rotary Air Compressor
- Output Power
- 15 kW
- Pump Type
- Rotary
- Phase
- Three
- Air Tank Style
- Horizontal
- Sound Level
- 85 dB
- Free Air Flow Rate @ Maximum Pressure
- 87.1 cfm
- Input Voltage
- 208V AC
- Maximum Operating Pressure
- 103 psi
Description
Rotary Air Compressor, Air Tank Style Horizontal, Output Power 15 kW, Free Air Flow Rate @ Maximum Pressure 87.1 cfm, Maximum Operating Pressure 103 psi, Air Tank Size 240 gal, Phase Three, Input Voltage 208V AC, Air Dryer Included Yes, Pump Type Rotary, Sound Level 85 dB
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.