Shop INGERSOLL-RAND
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Rotary Air Compressor, 460V AC, 110 psi
- Mfr # 47823412001
- Zoro # G023781501
product price:Â
$
23,219.99
/ea
Key Features
Overall Length
30.3 in
Pump Type
Rotary
Output Power
18 kW
Free Air Flow Rate @ Maximum Pressure
107.5 cfm
Overall Depth
34.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 47823412001
- Zoro #
- G023781501
- UPC #
- 678384120012
- Country of Origin
- United States
- Item
- Rotary Air Compressor
- Pump Type
- Rotary
- Output Power
- 18 kW
- Free Air Flow Rate @ Maximum Pressure
- 107.5 cfm
- Maximum Operating Pressure
- 110 psi
- Sound Level
- 85 dB
- Input Voltage
- 460V AC
- Phase
- Three
Dimensions
- Overall Length
- 30.3 in
- Overall Depth
- 34.3 in
- Overall Height
- 45.7 in
- Wire Rope Length
- 30.3 in
- Length
- 30.3 in
Description
Rotary Air Compressor, Air Tank Style Not Applicable, Output Power 18 kW, Free Air Flow Rate @ Maximum Pressure 107.5 cfm, Maximum Operating Pressure 110 psi, Air Tank Size Not Applicable, Phase Three, Input Voltage 460V AC, Air Dryer Included No, Pump Type Rotary, Sound Level 85 dB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.