Shop INGERSOLL-RAND
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Rotary Air Compressor, 69 dB, 120 gal
- Mfr # 47942045001
- Zoro # G923781656
product price:Â
$
16,119.99
/ea
Key Features
Output Power
4 kW
Free Air Flow Rate @ Maximum Pressure
19.7 cfm
Sound Level
69 dB
Overall Length
72.95 in
Phase
Three
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 47942045001
- Zoro #
- G923781656
- UPC #
- 678384420457
- Country of Origin
- United States
- Item
- Rotary Air Compressor
- Output Power
- 4 kW
- Free Air Flow Rate @ Maximum Pressure
- 19.7 cfm
- Sound Level
- 69 dB
- Phase
- Three
- Input Voltage
- 230V AC
- Maximum Operating Pressure
- 135 psi
- Air Tank Style
- Horizontal
- Pump Type
- Rotary
Dimensions
- Overall Length
- 72.95 in
- Overall Height
- 73.18 in
- Overall Depth
- 28.3 in
- Air Tank Size
- 120 gal
- Wire Rope Length
- 72.95 in
- Length
- 72.95 in
Description
Rotary Air Compressor, Air Tank Style Horizontal, Output Power 4 kW, Free Air Flow Rate @ Maximum Pressure 19.7 cfm, Maximum Operating Pressure 135 psi, Air Tank Size 120 gal, Phase Three, Input Voltage 230V AC, Air Dryer Included Yes, Pump Type Rotary, Sound Level 69 dB
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.