Shop INGERSOLL-RAND
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Rotary Air Compressor, 69 dB
- Mfr # 47941811001
- Zoro # G023781617
product price:Â
$
10,323.99
/ea
Key Features
Pump Type
Rotary
Sound Level
69 dB
Output Power
4 kW
Overall Depth
28.3 in
Maximum Operating Pressure
125 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 47941811001
- Zoro #
- G023781617
- UPC #
- 678384418119
- Country of Origin
- United States
Dimensions
- Overall Depth
- 28.3 in
- Overall Height
- 44.4 in
- Overall Length
- 30.15 in
- Wire Rope Length
- 30.15 in
- Length
- 30.15 in
Details
- Item
- Rotary Air Compressor
- Pump Type
- Rotary
- Sound Level
- 69 dB
- Output Power
- 4 kW
- Maximum Operating Pressure
- 125 psi
- Free Air Flow Rate @ Maximum Pressure
- 21.4 cfm
- Phase
- Three
- Input Voltage
- 208V AC
Description
Rotary Air Compressor, Air Tank Style Not Applicable, Output Power 4 kW, Free Air Flow Rate @ Maximum Pressure 21.4 cfm, Maximum Operating Pressure 125 psi, Air Tank Size Not Applicable, Phase Three, Input Voltage 208V AC, Air Dryer Included No, Pump Type Rotary, Sound Level 69 dB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.