Shop INGERSOLL-RAND
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Rotary Air Compressor, 69 dB
- Mfr # 47941824001
- Zoro # G423782245
product price:Â
$
10,810.99
/ea
Key Features
Free Air Flow Rate @ Maximum Pressure
19.7 cfm
Input Voltage
230V AC
Overall Length
30.15 in
Maximum Operating Pressure
145 psi
Phase
Single
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 47941824001
- Zoro #
- G423782245
- UPC #
- 678384418249
- Country of Origin
- United States
- Item
- Rotary Air Compressor
- Free Air Flow Rate @ Maximum Pressure
- 19.7 cfm
- Input Voltage
- 230V AC
- Maximum Operating Pressure
- 145 psi
- Phase
- Single
- Pump Type
- Rotary
- Output Power
- 4 kW
- Sound Level
- 69 dB
Dimensions
- Overall Length
- 30.15 in
- Overall Height
- 44.4 in
- Overall Depth
- 28.3 in
- Wire Rope Length
- 30.15 in
- Length
- 30.15 in
Description
Rotary Air Compressor, Air Tank Style Not Applicable, Output Power 4 kW, Free Air Flow Rate @ Maximum Pressure 19.7 cfm, Maximum Operating Pressure 145 psi, Air Tank Size Not Applicable, Phase Single, Input Voltage 230V AC, Air Dryer Included No, Pump Type Rotary, Sound Level 69 dB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.