Shop INGERSOLL-RAND
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Rotary Air Compressor, 69 dB
- Mfr # 47942163001
- Zoro # G623782281
product price:Â
$
19,299.99
/ea
Key Features
Output Power
11 kW
Pump Type
Rotary
Sound Level
69 dB
Overall Length
43.7 in
Maximum Operating Pressure
135 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 47942163001
- Zoro #
- G623782281
- UPC #
- 678384421638
- Country of Origin
- United States
- Item
- Rotary Air Compressor
- Output Power
- 11 kW
- Pump Type
- Rotary
- Sound Level
- 69 dB
- Maximum Operating Pressure
- 135 psi
- Free Air Flow Rate @ Maximum Pressure
- 50.7 cfm
- Input Voltage
- 230V AC
- Phase
- Three
Dimensions
- Overall Length
- 43.7 in
- Overall Depth
- 28.3 in
- Overall Height
- 44.25 in
- Wire Rope Length
- 43.7 in
- Length
- 43.7 in
Description
Rotary Air Compressor, Air Tank Style Not Applicable, Output Power 11 kW, Free Air Flow Rate @ Maximum Pressure 50.7 cfm, Maximum Operating Pressure 135 psi, Air Tank Size Not Applicable, Phase Three, Input Voltage 230V AC, Air Dryer Included Yes, Pump Type Rotary, Sound Level 69 dB
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.