Shop INGERSOLL-RAND
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Rotary Air Compressor, 69 dB
- Mfr # 47942034001
- Zoro # G823781695
product price:Â
$
14,833.99
/ea
Key Features
Overall Depth
28.3 in
Free Air Flow Rate @ Maximum Pressure
19.7 cfm
Overall Height
44.25 in
Maximum Operating Pressure
135 psi
Sound Level
69 dB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 47942034001
- Zoro #
- G823781695
- UPC #
- 678384420341
- Country of Origin
- United States
- Item
- Rotary Air Compressor
- Free Air Flow Rate @ Maximum Pressure
- 19.7 cfm
- Maximum Operating Pressure
- 135 psi
- Sound Level
- 69 dB
- Input Voltage
- 230V AC
- Output Power
- 4 kW
- Phase
- Single
- Pump Type
- Rotary
Dimensions
- Overall Depth
- 28.3 in
- Overall Height
- 44.25 in
- Overall Length
- 43.7 in
- Wire Rope Length
- 43.7 in
- Length
- 43.7 in
Description
Rotary Air Compressor, Air Tank Style Not Applicable, Output Power 4 kW, Free Air Flow Rate @ Maximum Pressure 19.7 cfm, Maximum Operating Pressure 135 psi, Air Tank Size Not Applicable, Phase Single, Input Voltage 230V AC, Air Dryer Included Yes, Pump Type Rotary, Sound Level 69 dB
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.