Rotary Screw Air Compressor
- Mfr # UP6S-20-125
- Zoro # G016439884
product price:Â
$
21,919.99
/ea
Key Features
Air Dryer Included
Yes
Overall Length
65.12 in
Overall Depth
34.09 in
Overall Height
45.98 in
Phase
Three
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UP6S-20-125
- Zoro #
- G016439884
- UPC #
- 678384520010
- Country of Origin
- United States
Dimensions
- Overall Length
- 65.12 in
- Overall Depth
- 34.09 in
- Overall Height
- 45.98 in
- Wire Rope Length
- 65.12 in
- Length
- 65.12 in
Details
- Air Dryer Included
- Yes
- Item
- Rotary Screw Air Compressor
- Phase
- Three
- Control Type
- Automatic On/Off
- Enclosure Rating
- NEMA 1/IP23
- Input Voltage
- 460V AC
- Sound Level
- 70 dBA
- Lubrication Type
- Oil-Flooded
- Frequency
- 60 Hz
- Free Air Flow Rate @ Maximum Pressure
- 78 cfm
- Maximum Operating Pressure
- 125 psi
- Output Power
- 20 hp
- Speed Type
- Fixed
- Pump Type
- Rotary Screw
- Series
- UP6S
Description
Rotary Screw Air Compressor, Air Tank Style Not Applicable, Output Power 20 hp, Free Air Flow Rate @ Maximum Pressure 78 cfm, Maximum Operating Pressure 125 psi, Air Tank Size Not Applicable, Phase Three, Input Voltage 460V AC, Air Dryer Included Yes, Pump Type Rotary Screw, Lubrication Type Oil-Flooded, Frequency 60 Hz, Sound Level 70 dBA
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.