Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rotary Screw Compressor, Three Phase, 30hp

  • Mfr # RSa22I-A125, 208/3/60, 120 GAL.

  • Zoro # G614385859


product price: $23,466.99
/ea
Item requires special delivery charges. A $1,095.00 per item surcharge will be applied.

Key Features

Air Dryer Included
No
Overall Length
71.7 in
Overall Height
71.7 in
Phase
Three
Overall Depth
34.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RSa22I-A125, 208/3/60, 120 GAL.
Zoro #
G614385859
UPC #
678384620017
Country of Origin
United States

Dimensions

Overall Length
71.7 in
Overall Height
71.7 in
Overall Depth
34.3 in
Air Tank Size
120 gal
Outlet Size
1 in

Details

Air Dryer Included
No
Item
Rotary Screw Compressor
Phase
Three
Duty Cycle
Continuous
Enclosure Rating
NEMA 4
Number of Stages
2
Output Power
30 hp
Frequency
60
Maximum Operating Temperature
104 Degrees F
Lubrication Type
Oil Flooded
Maximum Operating Pressure
125 psi
Speed Type
Fixed
Series
R
Pump Type
Rotary Screw
Input Voltage
208V AC
Enclosure Type
Totally Enclosed
Exhaust Location
Rear
Outlet Type
NPT
Control Type
Automatic On
Outlet Gender
Female
Minimum Operating Temperature
36 Degrees F
Sound Level
70 dBA
Free Air Flow Rate @ Maximum Pressure
120 cfm
Life Expectancy
100,000 hr
Air Tank Style
Horizontal
Maximum Speed
5,080 RPM

Description

Rotary Screw Compressor, Air Tank Style Horizontal, Output Power 30 hp, Free Air Flow Rate @ Maximum Pressure 120 cfm, Maximum Operating Pressure 125 psi, Air Tank Size 120 gal, Phase Three, Input Voltage 208V AC, Air Dryer Included No, Pump Type Rotary Screw, Number of Stages 2, Lubrication Type Oil Flooded, Current Rating Not Applicable, Frequency 60, Maximum Speed 5,080 RPM, Duty Cycle Continuous, Maximum Operating Temperature 104 Degrees F, Minimum Operating Temperature 36 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.