Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rotary Screw Compressor, Three Phase, 30hp

  • Mfr # RSa22I-A125, 230/3/60, 120 GAL.

  • Zoro # G514385812


product price: $24,034.99
/ea
Item requires special delivery charges. A $1,095.00 per item surcharge will be applied.

Key Features

Air Dryer Included
No
Overall Depth
34.3 in
Phase
Three
Overall Length
71.7 in
Overall Height
71.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSa22I-A125, 230/3/60, 120 GAL.
Zoro #
G514385812
UPC #
678384630016
Country of Origin
United States

Dimensions

Overall Depth
34.3 in
Overall Length
71.7 in
Overall Height
71.7 in
Air Tank Size
120 gal
Outlet Size
1 in

Details

Air Dryer Included
No
Item
Rotary Screw Compressor
Phase
Three
Maximum Operating Pressure
125 psi
Frequency
60
Output Power
30 hp
Number of Stages
2
Speed Type
Fixed
Maximum Operating Temperature
104 Degrees F
Series
R
Pump Type
Rotary Screw
Lubrication Type
Oil Flooded
Enclosure Rating
NEMA 4
Duty Cycle
Continuous
Input Voltage
230V AC
Outlet Type
NPT
Exhaust Location
Rear
Enclosure Type
Totally Enclosed
Minimum Operating Temperature
36 Degrees F
Life Expectancy
100,000 hr
Sound Level
70 dBA
Maximum Speed
5,080 RPM
Outlet Gender
Female
Air Tank Style
Horizontal
Free Air Flow Rate @ Maximum Pressure
120 cfm
Control Type
Automatic On

Description

Rotary Screw Compressor, Air Tank Style Horizontal, Output Power 30 hp, Free Air Flow Rate @ Maximum Pressure 120 cfm, Maximum Operating Pressure 125 psi, Air Tank Size 120 gal, Phase Three, Input Voltage 230V AC, Air Dryer Included No, Pump Type Rotary Screw, Number of Stages 2, Lubrication Type Oil Flooded, Current Rating Not Applicable, Frequency 60, Maximum Speed 5,080 RPM, Duty Cycle Continuous, Maximum Operating Temperature 104 Degrees F, Minimum Operating Temperature 36 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.