Stylus Grinding Collet, 41 mm L, 1/4 in W

  • Mfr # EP50-514

  • Zoro # G508661847


product price: $96.79
/ea
Free Shipping & Returns

Key Features

Product Type
Stylus Grinding Collet
Number of Pieces
1
Includes
Stylus Grinding Collet
Compatible Manufacturer Model Number
EP50
Overall Width
6/25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP50-514
Zoro #
G508661847
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
6/25 in

Details

Item
Stylus Grinding Collet
Product Type
Stylus Grinding Collet
Number of Pieces
1
Includes
Stylus Grinding Collet
Compatible Manufacturer Model Number
EP50

Description

Stylus Grinding Collet, Product Type Stylus Grinding Collet, Compatible Grainger Part Number 3Y479, Compatible Sander Mfr. Model Number EP50, Includes Stylus Grinding Collet, Material Carbide Tips, Steel, Number of Pieces 1, Overall Diameter 6/25 in, Overall Length 41 mm, Overall Width 6/25 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.