Zoro Homepage

Zero Loss Condensate Drain, Electric

  • Mfr # ENL 10 CCN-115V

  • Zoro # G4151357


product price: $1,353.99
/ea
Free Shipping & Returns

Key Features

Compressor Performance
500 cfm
Min. Pressure
12 psi
Number of Inlets
3
Drain Outlet Dia.
1/2 in
Drain Rate
1.00 gpm @ 100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ENL 10 CCN-115V
Zoro #
G4151357
UPC #
663023100074
Country of Origin
Germany

Dimensions

Drain Outlet Dia.
1/2 in
Overall Width
2 15/16 in
Overall Depth
8 5/16 in
Overall Height
6 1/4 in
Width
2 29/32 in
Depth
8 5/16 in
Height
6 7/32 in
Outlet Size
1/2 in
Inlet Size
1/2 in
Drain Port Size
1/2 in

Details

Compressor Performance
500 cfm
Item
Zero Loss Condensate Drain
Min. Pressure
12 psi
Number of Inlets
3
Drain Rate
1.00 gpm @ 100 psi
Inlet/Outlet
1/2 in NPT
Voltage
115V AC
Max. Pressure
233 psi
Refrigeration Dryer Performance
1,000
Hz
60
Filter Performance
5,000 scfm
Phase
1
Operation Type
Electric
Enclosure
NEMA 4
Includes
Terminal Connections
Body Material
Aluminum, Fiberglass, Plastic
Operating Temp. Min./Max.
35 Degrees to 120 Degrees F
Ball Valve Type
Solenoid
Amps AC
0.5 A
Current
0.5 A
Drain Port Type
NPT
Outlet Type
NPT
Maximum Operating Pressure
233 psi
Enclosure Rating
NEMA 4
Maximum Flow Rate
500 cfm
Inlet Gender
Female
Number of Air Inlets
3
Outlet Gender
Female
Minimum Operating Temperature
140 Degrees F
Maximum Operating Temperature
158 Degrees F
Minimum Operating Pressure
12 psi
Frequency
60 Hz
Drain Port Gender
Female
Inlet Type
NPT

Description

Zero Loss Condensate Drain, Inlet Size 1/2 in, Inlet Gender Female, Inlet Type NPT, Outlet Size 1/2 in, Outlet Gender Female, Outlet Type NPT, Drain Port Size 1/2 in, Drain Port Gender Female, Drain Port Type NPT, Maximum Operating Pressure 233 psi, Minimum Operating Pressure 12 psi, Number of Air Inlets 3, Voltage 115V AC, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature 140 Degrees F, Overall Depth 8 5/16 in, Overall Height 6 1/4 in, Overall Width 2 15/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.