
Original Refill, 28 Sets of Tape and Paper, Brown Paper
Mfr # 1025
Zoro # G104420138
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Tape Color
Transparent
Application
Ideal for sealing applications like bread/bakery, lollipops, tortillas, deli, cake pops, popcorn, kettle corn, cotton candy, and more.
Includes
Includes 28 rolls of tape and 28 paper seal rolls
For Use With
For use with the Innoseal Professional Crystal Sealer or the Innoseal Professional L Sealer Bag Sealing Machine
Features
Reusable seals
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1025
Zoro #
G104420138
UPC #
814624020708
Country of Origin
Netherlands
Dimensions
Width
1/2 in
Details
Tape Color
Transparent
Application
Ideal for sealing applications like bread/bakery, lollipops, tortillas, deli, cake pops, popcorn, kettle corn, cotton candy, and more.
Includes
Includes 28 rolls of tape and 28 paper seal rolls
For Use With
For use with the Innoseal Professional Crystal Sealer or the Innoseal Professional L Sealer Bag Sealing Machine
Features
Reusable seals
Tape Paper Weight
3
No. of Closures
23,800
Description
Refill set for use with Professional InnoSeal Bag Sealing Machines includes 28 rolls of clear tape and 28 paper seal rolls in brown color for international food safety labeling.
- • Compatible with Innoseal Professional Bag Sealing Machines model 15928 and 15925
- • Seals poly, perforated, or poly-mesh bags holding up to 10 pounds of weight
- • Includes 28 rolls of clear tape and 28 paper seal rolls in brown color for international food safety labeling
- • Tamper evident for consumer protection and product security
- • Tight seal keeps food products fresher longer; Easy to open and resealable
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.