Innotex

Fire Hood, Gray/Blue, XL, 21" L


product price: $153.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • ATPV Rating Not Rated
  • Style Universal
  • Length 21 in
  • Material Nomex(R)/Lenzing FR(R)
  • Standards NFPA 1971 - 2018
See all product information

Product Information

Dimensions

Size XL
Length 21 in

Details

Item Fire Hood
ATPV Rating Not Rated
Style Universal
Color Gray/Blue
Material Nomex(R)/Lenzing FR(R)
Standards NFPA 1971 - 2018
Fabric Weight 8 oz
Features Carcinogenic Particulate Blocking Layer

Description

Fire Hood, Universal, Size XL, Length 21 in, Gray/Blue, Fabric Weight 8 oz, Material Nomex(R)/Lenzing FR(R), ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Standards NFPA 1971 - 2018

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.