Shop INNOVATIVE COMPONENTS
See all product information
Create Account
Clamping 3-Arm Knob Blind Hole M6
- Mfr # 20126933
- Zoro # G123516614
product price:Â
$
1.15
/ea
Key Features
Tap Type
Blind Hole
Handle Diameter
32 mm
Includes Tether
Tether Not Included
Thread Size
M6
Base Diameter
15.75 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20126933
- Zoro #
- G123516614
- UPC #
- -
- Country of Origin
- Mexico
- Tap Type
- Blind Hole
- Includes Tether
- Tether Not Included
- Standards
- RoHS
- Visually Detectable
- Not Visually Detectable
- Thread Standard
- Metric
- Metal Detectable
- Not Metal Detectable
- Handle Type
- 3 Point
- Item
- Hand Knobs
- Features
- 100% Recycled Plastic, Zinc-Plated Insert
- Thread Material
- Steel/Zinc
- Handle Material
- Polypropylene
- Color
- Black
- Wire Color
- Black
Dimensions
- Handle Diameter
- 32 mm
- Thread Size
- M6
- Base Diameter
- 15.75 mm
- Base Height
- 12.7 mm
- Overall Height
- 24.13 mm
- Fits Chest Size
- 100% Recycled Plastic, Zinc-Plated Insert
Description
Hand Knobs, Handle Type 3 Point, Handle Material Polypropylene, Mounting Type Threaded Blind Hole, Thread Size M6, Thread Standard Metric, Overall Height 24.13 mm, Overall Length Not Applicable, Tap Type Blind Hole, Standards RoHS, Color Black, Features 100 Percent Recycled Plastic, Zinc-Plated Insert, Seal Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.