Clamping T-Handle Knob Thru-Hole M8
- Mfr # 20132811
- Zoro # G223516835
product price:Â
$
1.25
/ea
Key Features
Handle Material
Polypropylene
Thread Material
Steel/Zinc
Includes Tether
Tether Not Included
Handle Diameter
50 mm
Includes
Stop Nut
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20132811
- Zoro #
- G223516835
- UPC #
- -
- Country of Origin
- Mexico
- Handle Material
- Polypropylene
- Thread Material
- Steel/Zinc
- Includes Tether
- Tether Not Included
- Item
- Hand Knobs
- Includes
- Stop Nut
- Features
- 100% Recycled Plastic, Zinc-Plated Insert
- Handle Type
- T
- Visually Detectable
- Not Visually Detectable
- Standards
- RoHS
- Tap Type
- Through Hole
- Thread Standard
- Metric
- Metal Detectable
- Not Metal Detectable
- Color
- Black
- Wire Color
- Black
Dimensions
- Handle Diameter
- 50 mm
- Base Diameter
- 19.05 mm
- Thread Size
- M8
- Wire Rope Length
- 50 mm
- Base Height
- 12.45 mm
- Overall Height
- 26.42 mm
- Overall Length
- 50 mm
- Length
- 50 mm
- Fits Chest Size
- 100% Recycled Plastic, Zinc-Plated Insert
Description
Hand Knobs, Handle Type T, Handle Material Polypropylene, Mounting Type Locknut, Thread Size M8, Thread Standard Metric, Overall Height 26.42 mm, Overall Length 50 mm, Tap Type Through Hole, Includes Stop Nut, Standards RoHS, Color Black, Features 100 Percent Recycled Plastic, Zinc-Plated Insert, Seal Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.