Shop INNOVATIVE COMPONENTS
See all product information
Create Account
Clamping 3-Arm Knob Blind Hole M8
- Mfr # 20126940
- Zoro # G623516688
product price:Â
$
1.35
/ea
Key Features
Thread Standard
Metric
Handle Material
Polypropylene
Visually Detectable
Not Visually Detectable
Includes Tether
Tether Not Included
Base Diameter
15.75 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20126940
- Zoro #
- G623516688
- UPC #
- -
- Country of Origin
- Mexico
- Thread Standard
- Metric
- Handle Material
- Polypropylene
- Visually Detectable
- Not Visually Detectable
- Includes Tether
- Tether Not Included
- Item
- Hand Knobs
- Features
- 100% Recycled Plastic, Zinc-Plated Insert
- Tap Type
- Blind Hole
- Thread Material
- Steel/Zinc
- Handle Type
- 3 Point
- Color
- Black
- Metal Detectable
- Not Metal Detectable
- Standards
- RoHS
- Wire Color
- Black
Dimensions
- Base Diameter
- 15.75 mm
- Base Height
- 12.7 mm
- Handle Diameter
- 32 mm
- Thread Size
- M8
- Overall Height
- 24.13 mm
- Fits Chest Size
- 100% Recycled Plastic, Zinc-Plated Insert
Description
Hand Knobs, Handle Type 3 Point, Handle Material Polypropylene, Mounting Type Threaded Blind Hole, Thread Size M8, Thread Standard Metric, Overall Height 24.13 mm, Overall Length Not Applicable, Tap Type Blind Hole, Standards RoHS, Color Black, Features 100 Percent Recycled Plastic, Zinc-Plated Insert, Seal Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.