Clamping 3-Arm Knob Thru-hole M8
- Mfr # 20126926
- Zoro # G223516682
product price:Â
$
1.35
/ea
Key Features
Base Height
12.7 mm
Color
Black
Handle Material
Polypropylene
Standards
RoHS
Visually Detectable
Not Visually Detectable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20126926
- Zoro #
- G223516682
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Base Height
- 12.7 mm
- Handle Diameter
- 32 mm
- Overall Height
- 24.13 mm
- Base Diameter
- 15.75 mm
- Thread Size
- M8
- Fits Chest Size
- 100% Recycled Plastic, Zinc-Plated Insert
Details
- Color
- Black
- Handle Material
- Polypropylene
- Standards
- RoHS
- Visually Detectable
- Not Visually Detectable
- Handle Type
- 3 Point
- Thread Material
- Steel/Zinc
- Item
- Hand Knobs
- Metal Detectable
- Not Metal Detectable
- Features
- 100% Recycled Plastic, Zinc-Plated Insert
- Thread Standard
- Metric
- Tap Type
- Through Hole
- Includes Tether
- Tether Not Included
- Wire Color
- Black
Description
Hand Knobs, Handle Type 3 Point, Handle Material Polypropylene, Mounting Type Threaded Insert, Thread Size M8, Thread Standard Metric, Overall Height 24.13 mm, Overall Length Not Applicable, Tap Type Through Hole, Standards RoHS, Color Black, Features 100 Percent Recycled Plastic, Zinc-Plated Insert, Seal Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.