Clamping 3-Arm Knob Thru-hole M6
- Mfr # 20126919
- Zoro # G023516882
product price:Â
$
1.15
/ea
Key Features
Handle Diameter
32 mm
Includes Tether
Tether Not Included
Overall Height
24.13 mm
Thread Material
Steel/Zinc
Tap Type
Through Hole
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20126919
- Zoro #
- G023516882
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Handle Diameter
- 32 mm
- Overall Height
- 24.13 mm
- Thread Size
- M6
- Base Diameter
- 15.75 mm
- Base Height
- 12.7 mm
- Fits Chest Size
- 100% Recycled Plastic, Zinc-Plated Insert
Details
- Includes Tether
- Tether Not Included
- Thread Material
- Steel/Zinc
- Tap Type
- Through Hole
- Handle Type
- 3 Point
- Color
- Black
- Features
- 100% Recycled Plastic, Zinc-Plated Insert
- Metal Detectable
- Not Metal Detectable
- Standards
- RoHS
- Visually Detectable
- Not Visually Detectable
- Handle Material
- Polypropylene
- Thread Standard
- Metric
- Item
- Hand Knobs
- Wire Color
- Black
Description
Hand Knobs, Handle Type 3 Point, Handle Material Polypropylene, Mounting Type Threaded Insert, Thread Size M6, Thread Standard Metric, Overall Height 24.13 mm, Overall Length Not Applicable, Tap Type Through Hole, Standards RoHS, Color Black, Features 100 Percent Recycled Plastic, Zinc-Plated Insert, Seal Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.