Clamping 4-Arm Knob Blind Hole M10
- Mfr # 20127374
- Zoro # G323516599
product price:Â
$
1.35
/ea
Key Features
Metal Detectable
Not Metal Detectable
Visually Detectable
Not Visually Detectable
Tap Type
Blind Hole
Features
100% Recycled Plastic, Zinc-Plated Insert
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20127374
- Zoro #
- G323516599
- UPC #
- -
- Country of Origin
- Mexico
- Metal Detectable
- Not Metal Detectable
- Visually Detectable
- Not Visually Detectable
- Tap Type
- Blind Hole
- Features
- 100% Recycled Plastic, Zinc-Plated Insert
- Color
- Black
- Standards
- RoHS
- Thread Standard
- Metric
- Handle Material
- Polypropylene
- Thread Material
- Steel/Zinc
- Includes Tether
- Tether Not Included
- Handle Type
- 4 Point
- Item
- Hand Knobs
- Wire Color
- Black
Dimensions
- Overall Height
- 20.83 mm
- Base Height
- 6.35 mm
- Handle Diameter
- 45 mm
- Base Diameter
- 19.05 mm
- Thread Size
- M10
- Fits Chest Size
- 100% Recycled Plastic, Zinc-Plated Insert
Description
Hand Knobs, Handle Type 4 Point, Handle Material Polypropylene, Mounting Type Threaded Blind Hole, Thread Size M10, Thread Standard Metric, Overall Height 20.83 mm, Overall Length Not Applicable, Tap Type Blind Hole, Standards RoHS, Color Black, Features 100 Percent Recycled Plastic, Zinc-Plated Insert, Seal Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.