Shop INNOVATIVE COMPONENTS
See all product information
Create Account
Clamping 4-Arm Knob Thru-hole M6
- Mfr # 20127114
- Zoro # G923516630
product price:Â
$
1.15
/ea
Key Features
Thread Size
M6
Handle Type
4 Point
Tap Type
Through Hole
Metal Detectable
Not Metal Detectable
Handle Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20127114
- Zoro #
- G923516630
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Thread Size
- M6
- Base Diameter
- 19.05 mm
- Overall Height
- 26.42 mm
- Base Height
- 13.72 mm
- Handle Diameter
- 45 mm
- Fits Chest Size
- 100% Recycled Plastic, Zinc-Plated Insert
Details
- Handle Type
- 4 Point
- Tap Type
- Through Hole
- Item
- Hand Knobs
- Metal Detectable
- Not Metal Detectable
- Handle Material
- Polypropylene
- Features
- 100% Recycled Plastic, Zinc-Plated Insert
- Includes Tether
- Tether Not Included
- Thread Material
- Steel/Zinc
- Color
- Black
- Standards
- RoHS
- Thread Standard
- Metric
- Visually Detectable
- Not Visually Detectable
- Wire Color
- Black
Description
Hand Knobs, Handle Type 4 Point, Handle Material Polypropylene, Mounting Type Threaded Insert, Thread Size M6, Thread Standard Metric, Overall Height 26.42 mm, Overall Length Not Applicable, Tap Type Through Hole, Standards RoHS, Color Black, Features 100 Percent Recycled Plastic, Zinc-Plated Insert, Seal Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.