Shop INNOVATIVE COMPONENTS
See all product information
Create Account
Clamping 4-Arm Knob Blind Hole M10 TPE
- Mfr # 20600532
- Zoro # G123516843
product price:Â
$
1.35
/ea
Key Features
Overall Height
20.83 mm
Tap Type
Blind Hole
Standards
RoHS
Base Diameter
19.05 mm
Includes Tether
Tether Not Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20600532
- Zoro #
- G123516843
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Overall Height
- 20.83 mm
- Base Diameter
- 19.05 mm
- Base Height
- 4.5 mm
- Handle Diameter
- 45 mm
- Thread Size
- M10
- Fits Chest Size
- 100% Recycled Plastic, TPR Overlay, Zinc-Plated Insert
Details
- Tap Type
- Blind Hole
- Standards
- RoHS
- Includes Tether
- Tether Not Included
- Handle Material
- Polypropylene
- Features
- 100% Recycled Plastic, TPR Overlay, Zinc-Plated Insert
- Thread Material
- Steel/Zinc
- Handle Type
- 4 Point
- Metal Detectable
- Not Metal Detectable
- Color
- Black
- Visually Detectable
- Not Visually Detectable
- Thread Standard
- Metric
- Item
- Hand Knobs
- Wire Color
- Black
Description
Hand Knobs, Handle Type 4 Point, Handle Material Polypropylene, Mounting Type Threaded Blind Hole, Thread Size M10, Thread Standard Metric, Overall Height 20.83 mm, Overall Length Not Applicable, Tap Type Blind Hole, Standards RoHS, Color Black, Features 100 Percent Recycled Plastic, TPR Overlay, Zinc-Plated Insert, Seal Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.