Clamping 4-Arm Knob Blind Hole M6
- Mfr # 20127145
- Zoro # G823516594
product price:Â
$
1.15
/ea
Key Features
Color
Black
Base Diameter
19.05 mm
Standards
RoHS
Metal Detectable
Not Metal Detectable
Visually Detectable
Not Visually Detectable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20127145
- Zoro #
- G823516594
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Base Diameter
- 19.05 mm
- Thread Size
- M6
- Overall Height
- 26.42 mm
- Base Height
- 13.72 mm
- Handle Diameter
- 45 mm
- Fits Chest Size
- 100% Recycled Plastic, Zinc-Plated Insert
Details
- Color
- Black
- Standards
- RoHS
- Metal Detectable
- Not Metal Detectable
- Visually Detectable
- Not Visually Detectable
- Includes Tether
- Tether Not Included
- Thread Material
- Steel/Zinc
- Thread Standard
- Metric
- Item
- Hand Knobs
- Features
- 100% Recycled Plastic, Zinc-Plated Insert
- Handle Material
- Polypropylene
- Handle Type
- 4 Point
- Tap Type
- Blind Hole
- Wire Color
- Black
Description
Hand Knobs, Handle Type 4 Point, Handle Material Polypropylene, Mounting Type Threaded Blind Hole, Thread Size M6, Thread Standard Metric, Overall Height 26.42 mm, Overall Length Not Applicable, Tap Type Blind Hole, Standards RoHS, Color Black, Features 100 Percent Recycled Plastic, Zinc-Plated Insert, Seal Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.