Shop INNOVATIVE COMPONENTS
See all product information
Create Account
Clamping 4-Arm Knob Blind Hole M8
- Mfr # 20127367
- Zoro # G023516615
product price:Â
$
1.25
/ea
Key Features
Handle Diameter
45 mm
Color
Black
Handle Type
4 Point
Thread Standard
Metric
Includes Tether
Tether Not Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20127367
- Zoro #
- G023516615
- UPC #
- -
- Country of Origin
- Mexico
- Color
- Black
- Handle Type
- 4 Point
- Thread Standard
- Metric
- Includes Tether
- Tether Not Included
- Metal Detectable
- Not Metal Detectable
- Features
- 100% Recycled Plastic, Zinc-Plated Insert
- Tap Type
- Blind Hole
- Standards
- RoHS
- Item
- Hand Knobs
- Thread Material
- Steel/Zinc
- Visually Detectable
- Not Visually Detectable
- Handle Material
- Polypropylene
- Wire Color
- Black
Dimensions
- Handle Diameter
- 45 mm
- Overall Height
- 20.83 mm
- Base Height
- 6.35 mm
- Thread Size
- M8
- Base Diameter
- 19.05 mm
- Fits Chest Size
- 100% Recycled Plastic, Zinc-Plated Insert
Description
Hand Knobs, Handle Type 4 Point, Handle Material Polypropylene, Mounting Type Threaded Blind Hole, Thread Size M8, Thread Standard Metric, Overall Height 20.83 mm, Overall Length Not Applicable, Tap Type Blind Hole, Standards RoHS, Color Black, Features 100 Percent Recycled Plastic, Zinc-Plated Insert, Seal Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.